4W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 194LL-2PK

  • Zoro # G4861342


product price:  $3.65
/pk 2, $1.83/ea

Key Features

Voltage
14V AC
Watts
3.78 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194LL-2PK
Zoro #
G4861342
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Light Bulb Dia.
1"
Max Overall Bulb Length
1-1/16"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.78 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2283K
Dimmable
No
Lumens
25 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Replaces
194LL
Shatter-Resistant
No
Rough Service
No
Bulb Amps
0.27mA
High Output
No
Bulb Type
Miniature
Average Bulb Life
5000 hr.
Bulb Technology
Incandescent
Bulb Finish
Clear
Bulb Start Type
Electronic
Trade Number
194LL
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
Light Color
White
Bulb Power Source
Direct Wired
Light Distribution
General
Bulb Primary Application
Instrument
Overall Bulb Shape
T
Amps
0.27 A
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
3.78W INC
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2283K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194LL, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.