Media Air Cleaner, 1200 CFM, 16 H X 20 W
- Mfr # F100F1620
- Zoro # G4865259
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Type
Residential
Width
21 to 30 in
Height
11 to 20 in
Air Flow (CFM)
1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F100F1620
- Zoro #
- G4865259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 to 30 in
- Height
- 11 to 20 in
- Width (In.)
- 20 1/2 in
- Duct Width (In.)
- 20 in
- Duct Height (In.)
- 16 in
- Depth (In.)
- 6 3/4 in
- Height (In.)
- 16 3/16 in
- Depth
- 0 to 10 in
- Overall Height
- 16 in
- Overall Width
- 20 in
- Overall Depth
- 6 3/4 in
- Overall Dimensions - H x W x D
- 16-3/16 in x 20-1/2 in x 6-3/4 in
- For Duct Cut-Out Height
- 16 in
- For Duct Cut-Out Width
- 20 in
- Compatible HVAC System Size
- 5 ton
- Duct Insertion Length
- 7 in
Description
Duct Mount Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity 1200 cfm, Filter Efficiency 99 Percent, Filters Down To 0.3 micron, Primary Filter Performance Rating MERV 11, Overall Depth 6 3/4 in, Overall Height 16 in, Overall Width 20 in, Air Cleaning Method Particulate Filtration, Filters Out Dust, Auto Emissions, For Duct Cut-Out Height 16 in, For Duct Cut-Out Width 20 in, Duct Insertion Length 7 in, Mounting Location Duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.