Shop DAYTON

Portable Dehumidifier, Gray, 50 pt

  • Mfr # 911DA9
  • Zoro # G022886962

product price: 
$
949.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Charge
10.6 oz
Coverage Area
430 sq ft
Stackable
Not Stackable
Humidity Settings
90 %
Filter Type
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
911DA9
Zoro #
G022886962
UPC #
-
Country of Origin
China
Item
Portable Dehumidifier
Refrigerant Charge
10.6 oz
Coverage Area
430 sq ft
Stackable
Not Stackable
Humidity Settings
90 %
Filter Type
Mesh
Housing Material
Metal
Defrost Type
Automatic
Housing Construction
Bolted
Recommended Environments
Apartments/Condominiums, Commercial, Industrial
Amperage
4.7 A
Control Method
Built-In
Application
Water Removal
Operating Temperature - Minimum
50 Degrees F
Includes Air Filter
Air Filter Included
Number of Speeds
1
Control Range
15 %
Daily Water Removal Capacity (90F/90 RH)
102 pt
Number of Wheels
2
Control Modes
Automatic
Bucket Capacity
9.5 pt
Drain/Pump Options
Bucket Collection
Dehumidification Method
Standard Refrigerant
Includes Drain Hose
Drain Hose Included
Wattage
530 W
Operating Temperature Range
95 Degrees F
Refrigerant Type
R-32
Auto-Restart
Automatic
Cord Storage
Cord Wrap
Housing Finish
Powder Coated
Energy Performance
1.7 L/kWh
Number of Casters
0
Minimum Sound Level
22 dB
Daily Water Removal Capacity (80F/60 RH)
50 pt
Maximum Sound Level
59.5 dB
NEMA Plug Rating
5-15P
Includes Ionization
Ionizer Not Included
Filters Out
Dust
Control Type
Keypad
Housing Color
Gray
Operating Humidity Range
95 %
Standards
ETL
Humidity Graduations
5 %
Series
Dayton
Hour Meter
Hour Meter Included
Drain Hose Storage
Back Panel Pocket
Maximum Air Flow
133 cfm
Voltage
115V AC
Frequency
60 Hz
Filter Change Reminder
Empty Tank
Daily Water Removal Capacity (60F/60 RH)
36 pt
Mobility
Wheels
Operating Humidity - Minimum
15 %

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
23 7/8 in
Overall Height
35 in
Overall Width
17 7/8 in
Drain Hose Length
20 ft
Power Cord Length
10 ft
Wheel Diameter
8 in

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 10 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.