AirFilter, 6inD, 15inH, 15inW, MiniPleat
- Mfr # OAH1515-40
- Zoro # G8171615
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA600N
Length
15 1/4 in
Width
6 in
Height
15 1/4 in
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAH1515-40
- Zoro #
- G8171615
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA600N
- Material
- ABS Plastic
- Features
- 99.97% Filtration
- Includes
- Min 80% Compression Gasket
- Air Flow @ 300 fpm
- 469 cfm
- Frame Material
- Plastic
- Filter Efficiency
- 99.99 %
- Media Material
- Fiberglass
- Standards
- IEST-RP-CC001.5
- Number of Filters
- 1
- Includes Frame
- Frame Included
- Filters Out
- Hydrocarbons, Mercury Vapor, Natural Gas, Odors, Oil, Ozone, Smog
- Filters Down To
- 0.3 micron
- Compatible Manufacturer Model Number
- OA600N
- Filter Type
- Mini Pleat
- Number of Layers
- 1
- Shell Material
- ABS Plastic
Dimensions
- Length
- 15 1/4 in
- Width
- 6 in
- Height
- 15 1/4 in
- Actual Height
- 16 in
- Actual Width
- 16 in
- Nominal Height
- 15 in
- Actual Depth
- 6 in
- Nominal Width
- 15 in
- Nominal Depth
- 6 in
Description
Air Filter, Filter Type Mini Pleat, Actual Depth 6 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K223, Compatible Manufacturer Model Number OA600N, Number of Filters 1, Media Material Fiberglass, Nominal Depth 6 in, Nominal Height 15 in, Nominal Width 15 in, Filters Down To 0.3 micron, Filters Out Hydrocarbons, Mercury Vapor, Natural Gas, Odors, Oil, Ozone, Smog, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 469 cfm, Frame Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.