Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 M

  • Mfr # RB1975

  • Zoro # G4866233


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866233
UPC #
690774132726
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Standards
ASTM F2413, CSA
Non Metallic Upper
Yes
Upper Material Description
Leather
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Oil Resisting Sole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Footwear Shank Type
None
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Shank Material
Steel
Predominant Footwear Color
Navy
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Sole Pattern
Siped
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.11
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Style Number
RB1975
Wide Toe Cap
No
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Series
RB1975
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
1.03
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.11
Insole Material
EVA
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.