Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 1/2 M

  • Mfr # RB1975

  • Zoro # G4866251


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866251
UPC #
690774132771
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Style Number
RB1975
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Insulated
No
Chain Saw Cut Resistant
No
Shank Material
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Conductive
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Predominant Footwear Color
Navy
Upper Material Description
Leather
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Midsole Material
EVA
Standards
ASTM F2413, CSA
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Footwear Shank Type
None
Completely Non Metallic
No
Liner Material
Tailex
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Blue
Non-Marking Upper
Yes
Series
RB1975
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1.03
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.11
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.