Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 1/2 M

  • Mfr # RB1975

  • Zoro # G4866355


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866355
UPC #
690774132696
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Insulated
No
Liner Material
Tailex
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Static Dissipative
No
Footwear Sole Pattern
Siped
Footwear Shank Type
None
Shank Material
Steel
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
RB1975
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Standards
ASTM F2413, CSA
Mark II Slip Test Results- Dairy Tile Oily
0.11
Upper Material Description
Leather
Puncture Resistant Insole
No
Insole System
EVA
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Predominant Footwear Color
Navy
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Completely Non Metallic
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Upper Color
Blue
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RB1975
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Insole Material
EVA
All-Leather Upper
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Oily
0.11
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.