Sanding Belt, 1 in W, 42 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, YP0998W, Brown
Mfr # 78072775804
Zoro # G4866677
product price:Â $3.55
/eaKey Features
Abrasive Type
Coated
Width
1 in
Length
42 in
Grit
P60
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072775804
Zoro #
G4866677
UPC #
055395547180
Country of Origin
United States
Dimensions
Width
1 in
Length
42 in
Overall Length
42 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
YP0998W
Color
Brown
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Resistance Properties
Water
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series YP0998W, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.