This item is Discontinued.

Smc Vacuum Ejector, Single, 1/8 In NPT NZM051HT-K5L-E55L

Vacuum Ejector, Single, 1/8 In NPT (Discontinued)

  • Mfr # NZM051HT-K5L-E55L
  • Zoro # G4870153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZM051HT-K5L-E55L
Zoro #
G4870153
UPC #
-
Country of Origin
United States

Dimensions

Pressure Port Size
1/8 in NPT
Vacuum Port Size
1/8 in NPT
Height
112mm
Orifice Dia.
0.5mm
Width
15.5mm
Length
111mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
18.0 lpm
Valve Type
2 NC Supply and Release
Temp. Range
5 Degrees to 60 Degrees C
Item
Vacuum Ejector,Single Unit
Supply Pressure Range
35 to 72 PSI
Includes
Muffler, Needle Flow Control Valve, Supply Valve, Release Valve, Vacuum Switch
Weight
340g
Vacuum Pressure @ 40 PSI
-45 KPA
Ejector Type
2 Stage Venturi
Vacuum Pressure @ 75 PSI
-84 KPA
Valve Supply Voltage
24V DC
Vacuum Pressure Range
0 to -84 KPA
Switch Type
1 PNP Output

Description

Item Vacuum Ejector,Single Unit, Includes Muffler, Needle Flow Control Valve, Supply Valve, Release Valve, Vacuum Switch, Pressure Port Size 1/8 in NPT, Switch Type 1 PNP Output, Vacuum Port Size 1/8 in NPT, Vacuum Pressure @ 40 PSI -45 KPA, Vacuum Pressure @ 75 PSI -84 KPA, Valve Supply Voltage 24V DC, Valve Type 2 NC Supply and Release, Weight 340g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.