Hose Bibb, Handwheel, 3/4" Inlet Size

  • Mfr # 20183

  • Zoro # G4872012


product price:  $10.39
/ea

Key Features

Inlet Type
MIPS
Inlet Size
3/4 in
Handle Type
Tee
Handle Material
Brass
Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20183
Zoro #
G4872012
UPC #
091712201830
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Hose Bibb
Inlet Type
MIPS
Handle Type
Tee
Handle Material
Brass
Design
Standard
Max. Temp.
120 Degrees F
Body Material
Brass
Max. Pressure
125 psi
Inlet Connection Type
IP
Pressure - Maximum
125 psi
Outlet Configuration
Standard
Product Type
Hose Bibb
Temperature - Maximum
120 Degrees F
Material
Brass
Inlet Connection Gender
Male

Description

Hose Bibb, Inlet Type MIPS, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Brass, Handle Type Tee, Max. Temp. 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.