Coupler Body, Brass, FNPT, 1/8 In. Pipe

  • Mfr # B33A

  • Zoro # G4873075


product price:  $31.15
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33A
Zoro #
G4873075
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/8" -27
Overall Length
1 15/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 3/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
No
Max. Working Pressure @ 70 F
300 psi
Valve Type
Tubular

Description

The PARKER - B33A is a push-to-connect hose coupling designed for pneumatic applications, Provides a push-to-connect locking mechanism for tool-free hose connection and disconnection of hoses or equipment. Constructed from brass with nitrile seals and provides a sealing interface for pneumatic/air service. This fitting features a push-to-connect locking mechanism and includes a socket coupling component within the Industrial interchange standard, Hose fitting size: 1/4 inch; coupling size: 1/4 inch; female hose fitting gender. Maximum working pressure: 300 psi at 70°F and a maximum flow rate of 707.92 liters per minute, Operating temperature range: -40°F to 250°F.

Key Features:

  • Material: Brass body with nitrile seal for sealing.
  • Valve: Includes integral tubular valve to control flow.
  • Connection Type: Female NPT thread size 1/8"-27.
  • Coupling Size and Hose Fitting Size: 1/4 inch.
  • Coupling Component: Socket.
  • Locking Mechanism: Push-to-connect for quick and tool-free operation.
  • Interchange Type: Industrial standard for compatibility.
  • Max. Working Pressure: 300 psi at 70°F.
  • Max. Flow Rate: 707.92 liters per minute.
  • Temperature Range: -40°F to 250°F operating temperature.
  • Overall Length: 1.94 inches.
  • Maximum Outside Diameter: 1.19 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.