Coupler Body, Brass, Push On, 50 cfm
Mfr # B34-5BP
Zoro # G4873084
product price: $53.89
/eaKey Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B34-5BP
Zoro #
G4873084
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Overall Length
2 13/16 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 3/8 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Valve Type
Tubular
For Hose I.D.
3/8 in
Max. Working Pressure @ 70 F
300 psi
Barbed
Yes
Description
The PARKER - B34-5BP is a quick connect hose coupling designed for pneumatic applications. Tool-free connection and disconnection using a push-to-connect locking mechanism. Made from brass with nitrile seals, this coupling is suitable for use with air lines and features an integrated tubular valve to control flow. It supports hose inner diameters of 3/8 inch and conforms to the Industrial interchange standard, providing a seal suitable for pneumatic air-line applications within the specified working pressure range.
Key Features:
- Connection type: Hose Barb with a 3/8 in barb size for flexible hose attachment.
- Hose fitting gender: Male, with a 3/8 in hose fitting size matching the hose I.D.
- Coupling component included: Socket.
- Coupling locking type: Push-to-Connect, allowing tool-free operation.
- Maximum working pressure rating: 300 psi at 70°F.
- Maximum flow rate rating: 1,415.84 liters per minute.
- Overall length: 2.81 in.
- Maximum outside diameter: 1.375 in.
- Seal material: Nitrile.
- Operating temperature range: -40°F to 250°F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.