Coupler Body, Brass, 3/8 In. Pipe, 110 cfm

  • Mfr # B37E

  • Zoro # G4873215


product price:  $62.49
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B37E
Zoro #
G4873215
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
1/2 in
Thread Size
3/8"-18
Overall Length
2 3/4 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 1/2 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
3,114.85 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Valve Type
Tubular

Description

The PARKER - B37E is a push-to-connect hose coupling for pneumatic applications. Constructed from brass with nitrile seals, it provides a push-to-connect locking mechanism for hose connection and disconnection without tools (per specified mechanism). The coupling includes a socket component with female hose fitting connection. Its 1/2-inch industrial interchange size and 3/8-inch hose fitting size make it compatible with standard pneumatic lines.

Key Features:

  • Material: Brass body with nitrile sealing.
  • Connection type: Female 3/8"-18 NPT thread fitting.
  • Locking mechanism: Push-to-connect for quick engagement and release.
  • Coupling component: Socket type.
  • Valve: Tubular valve included to control air flow.
  • Size: 1/2-inch coupling size and 3/8-inch hose fitting size.
  • Pressure rating: 300 psi at 70°F.
  • Flow capacity: 3,114.85 liters per minute (rated).
  • Temperature range: -40°F to 250°F.
  • Overall length: 2.75 inches with a maximum outside diameter of 1.5 inches.
  • Interchange compatibility: Industrial standard sizing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.