Coupler Body, Steel, Push On, 50 cfm

  • Mfr # 24-5BP

  • Zoro # G4873452


product price:  $41.49
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-5BP
Zoro #
G4873452
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Overall Length
2 7/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 1/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
Yes
Valve Type
Tubular
For Hose I.D.
3/8 in
Max. Working Pressure @ 70 F
300 psi

Description

The PARKER - 24-5BP hose coupling is designed for pneumatic applications. It provides connection and disconnection of hoses or equipment using a sleeve locking mechanism. Constructed from steel with a trivalent chrome finish, this coupling is compatible with 3/8 inch hose inner diameters and features a barbed male hose fitting. The coupling includes a tubular valve for air flow control and has a rated for a maximum working pressure of 300 psi at 70°F, rated maximum flow rate: 1,415.84 liters per minute. Compatible with pneumatic fluid/air line applications using 3/8 inch hose inner diameter and rated within the specified pressure and temperature ranges.

Key Features:

  • Application: Pneumatic
  • Hose Barb connection type with male fitting gender
  • Barb size and hose fitting size: 3/8 in
  • Coupling size and body quick connect air coupling size: 3/8"
  • Coupling component: Socket
  • Coupling locking type: Sleeve
  • Includes tubular valve for flow control
  • Material: Steel with trivalent chrome finish
  • Seal material: Nitrile
  • Rated for a maximum working pressure of 300 psi at 70°F
  • Rated maximum flow rate: 1,415.84 lpm
  • Temperature range: -40°F to 250°F
  • Overall length: 2.88 in
  • Max outside diameter: 1 1/16 in
  • Interchange type: Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.