Square Utility Table, 23-3/4" W, 24" L, 14.75" H, Polyethylene Slate Blue

  • Mfr # 126484SB

  • Zoro # G4873482


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
23-3/4"
Length
24"
Height
14.75"
Diameter
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126484SB
Zoro #
G4873482
UPC #
-
Country of Origin
United States

Dimensions

Width
23-3/4"
Length
24"
Height
14.75"
Diameter
24"
Overall Depth
24 in
Overall Height
15 in
Overall Width
24 in

Details

Item
Utility Table
Shape
Square
Tabletop Material
Polyethylene
Tabletop Color
Slate Blue
Frame Color
Slate Blue
Frame Material
Plastic
Leg Color
Slate Blue
Secure Facility Type
Prison and Correctional Facilities
Features
Ballast Door, Raised Edge, Sound Dampening
Color
Slate Blue
Type
End Table
Material
Polyethylene
Surface Material
Polyethylene
Standards
ISO 22196
Assembly
Assembled
Series
Endurance
Weight Capacity
300 lb
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133, UL 94 HB
Model Name
All Purpose Cube End Table
Product Type
End Table
Structural Material
Polyethylene
Support Style
Integral
ADA Compliant
Not ADA Compliant

Description

Endurance End Table Aqua

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.