Chucking Reamer, 3/8" Size, HSS, Spiral

  • Mfr # C29997

  • Zoro # G4877043


product price:  $44.89
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C29997
Zoro #
G4877043
UPC #
697334299974
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Size
3/8"
Overall Length
7 in
Reamer Size
3/8 in
Shank Dia.
19/64 in
Shank Size
5/16"
Dimension Type
Fractional Inch
Size- Decimal
3/8" (0.3750)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Reamer Application
Through Hole
Number of Flutes
6
Material
High Speed Steel
Decimal Equivalent
0.3750
Cutting Direction
Right Hand
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.