Turning Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 6836856
  • Zoro # G7929586
product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836856
Zoro #
G7929586
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
4.40mm
Depth of Cut
0.40 to 2.50mm
Thickness
3.97mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCMT06T304-MM4 WSM20S
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
WCMT3(2.5)2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MM4
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Measurement System
Metric
Included Angle
80 Degrees
Coating Process
PVD
Shape
Trigon
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
WCMT3(2.5)1-MM4 WSM20S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews