Repl N10 Suspension Quick Fit
Mfr # N10S
Zoro # G4881661
product price:Â $12.79
/eaKey Features
Material
Plastic/Foam
For Use With
North Zone Hard Hats
Number of Suspension Points
4
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N10S
Zoro #
G4881661
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat Suspension
Material
Plastic/Foam
For Use With
North Zone Hard Hats
Number of Suspension Points
4
Suspension Adjustment Type
Pinlock
Compatible Hard Hat/Helmet Brand Name
HONEYWELL
Compatible Hard Hat/Helmet Manufacturer Part Number
N10010000, N10020000, N10030000, N10040000, N10050000, N10070000, N10080000, N10090000, N10100000, N10110000, N10120000, N10130000;N10150000, N10170000, N10200000, N10440000, N10460000
Compatible with Brand
Honeywell
Compatible with Manufacturer Model Number
N10010000, N10020000, N10030000, N10040000, N10050000, N10070000, N10080000, N10090000, N10100000, N10110000, N10120000, N10130000;N10150000, N10170000, N10200000, N10440000, N10460000
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size One Size Fits Most, For Use With North Zone Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 49ZY82, 49ZY83, 49ZY84, 49ZY85, 49ZY86, 49ZY87, 49ZY88, 49ZY89, 49ZY90, 49ZY91, 49ZY92, 49ZY93, 49ZY94, 49ZY95, 49ZY96, 49ZY97, 49ZY98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.