Rain Bib Pants, 100% Nylon, 33 1/2 in Inseam, Elastic Closure, Yellow, Size 3XL

  • Mfr # 3300P-XXXL

  • Zoro # G4902107


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
33 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3300P-XXXL
Zoro #
G4902107
UPC #
060405963775
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Maximum Waist Size
45 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
33 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
PVC
Includes
Pass Through Pockets, Zippered Fly Access with Hook-and-Loop Flaps
Resists
Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Closure Type
snaps
High-Visibility
No
Series
3300P
Number of Inside Pockets
0
Number of Outside Pockets
0
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Style
Bib Pant
Fly Closure Type
Zipper
Features
Detachable Bib/Waist
Includes Lining
Yes
ANSI Type
Unrated
Will Fit Over Boots
Yes
Pass Through Pockets
Yes
Standards
ANSI 107-2010 Class E

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size 3XL, Color Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.