High Visibility Rain Bib Overall, Polyester/Polyurethane, 33 in Inseam, 60 in to 62 in Waist, 5XL

  • Mfr # O23122

  • Zoro # G4903254


product price:  $39.49
/ea

Key Features

Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O23122
Zoro #
G4903254
UPC #
081138221383
Country of Origin
Indonesia

Dimensions

Size
5XL
Fits Waist Size
60 in to 62 in
Thickness
7 mil
Minimum Waist Size
60 in
Maximum Waist Size
62 in
Size - Body Type
Regular

Details

Item
High Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM E96
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Liner Material
Polyester
Gender
Unisex
Seam Style
Stitched, Taped
Includes
Quick Release Buckles and Crossover
Closure Type
Snap Fly Front
High-Visibility
Yes
Leg Fit
Straight Leg
Secondary Hazard
Rain Protection
Series
O23122
Ankle Type
Hook-and-Loop
Reflective Stripe Border Type
None
Pass Through Pockets
No
Garment Features
None
Fly Closure Type
Snap
Lining Material
Polyester
ANSI Type
R
Includes Lining
Yes
Number of Outside Pockets
0
Includes Suspenders
Yes
Number of Inside Pockets
0
ANSI Class
E
Insulated for Cold Conditions
No
Resists
Mildew, Water
Breathable Fabric
Yes
Will Fit Over Boots
Yes
Coating Material
Polyurethane
Style
Rain Bib Overall
Waist Closures
Snaps

Description

High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.