Pipe Marker, Caustic, 1 In.H

  • Mfr # 20406

  • Zoro # G4908933


product price:  $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20406
Zoro #
G4908933
UPC #
754473204068
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Caustic
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
A to C
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Caustic
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
2 in
Minimum Pipe O.D.
1 1/2 in
Printed Language
English
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Water Resistant
No
Pipe Marker Material
Vinyl
ISO 14726
No
Glow In The Dark
No
Humidity Resistant
No
Number of Pipe Markers
25
Legend Text Color
Black
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.