Blank Tag, Brass, 1 1/2 in H x 1 1/2 in W, Brass, Round, 25 PK
Mfr # 43582
Zoro # G4912022
product price:Â $25.65
/pk 25, $1.03/eaKey Features
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43582
Zoro #
G4912022
UPC #
081834428574
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in
Details
Item
Blank Tag
Material
Brass
Color
Brass
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Shape
Round
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
Yes
Write on Surface
Yes
Minimum Service Temperature
-50 Degrees F
UV Resistant
Yes
Chemical Resistant
No
Corrosion Resistant
Yes
Printed Language
No Text
Graffiti Resistant
No
Number Sequence
Not Numbered
Maximum Service Temperature
150 Degrees F
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.