1/2" Drive, Metric, Crowfoot Wrench Set, Chrome Plated

  • Mfr # 9740A

  • Zoro # G4917702


product price:  $94.33
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Chrome Plated
SAE or Metric
Metric
Number of Pieces
7
Includes
7 Pc.1/2 Dr. Metric Jumbo Crowfoot Wrench Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9740A
Zoro #
G4917702
UPC #
613364019191
Country of Origin
India

Dimensions

Drive Size
1/2"
Socket Sizes
34mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm

Details

Item
Crowfoot Wrench Set
Finish
Chrome Plated
SAE or Metric
Metric
Number of Pieces
7
Includes
7 Pc.1/2 Dr. Metric Jumbo Crowfoot Wrench Set
Material
Chrome Vanadium Steel

Description

7 Pc.1/2 Dr. Metric Jumbo Crowfoot Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.