Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Bottoming, UNC, High Speed Steel, 2

  • Mfr # C62079

  • Zoro # G4951375


product price:  $29.55
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62079
Zoro #
G4951375
UPC #
697334620792
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Tap Length Standard
USCTI
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
2 in
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
379
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
403
Thread Standard
UNC
Threads per Inch
11
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
H3
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.