Milling Insert, Hexagon

  • Mfr # 2957586

  • Zoro # G4843918


product price:  $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Rake
Positive
Insert Style
HPPT
Hardened (H) Compatibility
No
Insert Shape
Hexagon
ISO Number
HPPT06T3DZENGD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957586
Zoro #
G4843918
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563"
Nose Radius
0.039"
Insert Size
06T3
Through Hole Inside Dia.
4.40mm
Thickness
0.1563 in
Corner Radius
0.98mm

Details

Rake
Positive
Insert Style
HPPT
Hardened (H) Compatibility
No
Insert Shape
Hexagon
ISO Number
HPPT06T3DZENGD
ANSI Number
HPPT225DZENGD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
TN6525
Insert Material
Carbide
Coating
ALOX-SN
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Stainless (M) Compatibility
Yes
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
For Use With
M640 Series Face Mills
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
No. of Edges
6
Inscribed Circle
0.4320 in
Series
M640
Manufacturer Grade
TN6525
Coating Process
PVD
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron, Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Shape
Hexagon
Chip-Breaker Style
On One Side
Number of Cutting Edges
6
Insert Holding Type
Screw Clamp
ANSI Code
HPPT225DZENGD
Material - Machining
Carbide
Chip-Breaker Code
GD
Primary Material Application
Steel
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Measurement System
Metric
Cutting Application
Light Finishing
Included Angle
120 Degrees
Secondary Material Application ISO Code
K, M

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.