60PC No 1-No 60 HSS 118 Degree General Purpose Jobber Length Drill Set Cle-Line 1898 Bright RHS/RHC

  • Mfr # C21122

  • Zoro # G4952571


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Depth:Dia. Ratio
4xD
Drill Bit Grouping
Drill Bit Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C21122
Zoro #
G4952571
UPC #
697334211228
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Drill Bit Size
#60 to #1
Depth x Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
Various
Largest Drill Bit Size
#1
Smallest Drill Bit Size
#60
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
List Number
1898
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
Variable
Material - Machining
High Speed Steel
Measurement System
Wire
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Radial Point
Series
1898
Number of Drill Bits
60
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Thread Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.