Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Encoder, Tether Armo Mount, 1 in bore ZUL1024Z

Encoder, Tether Armo Mount, 1 in bore (Discontinued)

  • Mfr # ZUL1024Z
  • Zoro # G4954826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL1024Z
Zoro #
G4954826
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in

Details

Output Type
Quadrature
Features
Pulse Generator, Tether Arm Mount, Motor Feedback
Input Voltage
4.75 to 28V DC
Item
Encoder
Speed
4000 RPM Max.
For Use With
Panel Meters
Shaft Rotation
CW/CCW

Description

Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features Pulse Generator, Tether Arm Mount, Motor Feedback, For Use With Panel Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.