Straight Flute (Hand) Straight Flute Hand Tap, 1"-14, Taper, UNS, High Speed Steel, 4

  • Mfr # C62109

  • Zoro # G4961909


product price:  $64.19
/ea

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62109
Zoro #
G4961909
UPC #
697334621096
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Tap Thread Size
1"-14
Square Size
0.6000 in
Tap Length Standard
USCTI
Thread Size
1"-14
Shank Length
2 5/8 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNS
Number of Pieces
1
List Number
860.1-1080-037A1-PM 4234
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
401
Thread Limit
H4
Thread Standard
UNS
Threads per Inch
14
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Taper, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.