Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M7-1.00, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63227
  • Zoro # G4961428

product price: 
$
11.89
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63227
Zoro #
G4961428
UPC #
697334632276
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
0403M
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
0403M
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Pitch
1.00mm
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application ISO Code
K, N, P
Thread Limit
D5
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
69.06 mm
Tap Thread Size
M7-1.00
Thread Length
28.57 mm
Pitch Diameter Limit
D5
55% Thread Drill Size
D
Thread Size
M7x1
Shank Length
40.00 mm
65% Thread Drill Size
C
Square Size
6.05 mm
75% Thread Drill Size
6.00 mm
Tap Length Standard
USCTI
Square Width
6.05 mm
Shank Diameter
8.08 mm
Square Length
6.05 mm
Wire Rope Length
69.06 mm
Length
69.06 mm

Description

Straight Flute Tap, Thread Size M7x1, Metric, Bottoming, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.