Coupling Red Brass Coupling, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # 6RCV6

  • Zoro # G4962194


product price:  $9.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RCV6
Zoro #
G4962194
UPC #
190735935507
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Max. Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Basic Fitting Shape
Coupling
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Class
125
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Straight, Brass, Class 125, 1/2 in, Female, Threaded, 1/2 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.