Hex Head Plug Hex Head Plug, 1" Pipe, MNPT, Forged Steel, Class 6000

  • Mfr # 0361313406

  • Zoro # G4964373


product price:  $5.79
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361313406
Zoro #
G4964373
UPC #
690291090042
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Hex Size
1-3/8"
Outside Dia.
1-3/8"
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Hex Head Plug
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Fitting Schedule/Class
Class 6000
Plug Construction
Solid
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Hex Head Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Max. Pressure
2000 psi @ 150 Degrees F
Number of Holes
0
Saturated Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black
Color
Black
Includes Seal
No
Schedule
XXS/XXH

Description

Hex Head Plug, 1 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.