Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-ABCP

  • Zoro # G4976483


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-ABCP
Zoro #
G4976483
UPC #
611943477073
Country of Origin
United States

Dimensions

Spout Length
5-1/4"
Height
11-5/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM
Overall Height
15 5/8 in
Spout Height
11-5/8"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
For Mounting Hole Diameter - Minimum
1 3/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
11 5/8 in
Spout Outlet Height
6 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Replacement Cartridge
5UTW1 or 5UTW2
Faucet Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
Valve Type
Compression
Body Material
Cast Brass
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Vandal Resistant Features
Vandal Resistant Handles
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type - Faucet
Aerated
Faucet Handle Type
Lever
Faucet Spout
Rigid/Swing
Mounting Type - Faucet
Deck
Flow Outlet Type
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Faucet Finish
Chrome
Connection
1/2" MNPS
Mounting
Deck
Features
Mounting Hardware Included
Includes
Mounting hardware
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Power Source
Manual
Type
Two Handle
Handle Material
Cast Brass
Spout Reach
5 3/8 in
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
CEC Compliant
CEC Compliant
Series
786
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
377-XTLHJKABNF, 377-XTRHJKABNF
Ligature Resistant
No
Faucet Body Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Inlet Connection Type
NPSM
Flow Type
Spray
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Operation Method
Manual
For Location
Bathroom, Kitchen
Pressure - Maximum
125 psi
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Product Type
Faucet
Number of Mounting Holes
3
Flow Rate - Maximum
2.2 gpm
Temperature - Minimum
40 Degrees F
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Gender
Male
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Spout Style
Swivel
Includes Drain
Drain Included
Water Supply Type
Hot and Cold Lines

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.