1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 32H964

  • Zoro # G4976727


product price:  $78.89
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H964
Zoro #
G4976727
UPC #
190735463048
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.94 in
Connection Size - Side 1
1 in
Handle Height
2.67 in
Nominal Valve Size
1 in
Handle Length
5 in
Connection Size - Side 2
1 in

Details

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Max. Pressure
3,000 PSI CWP
Body Material
Carbon Steel
Stem Type
Blowout Resistant
Handle Material
Stainless Steel
Temp. Range
-20 Degrees to 425 Degrees F
Seat Material
RPTFE
Stem Material
Steel
Ball Valve Product Group
Manual
Seal Material
RPTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Color - Valve Body
Black
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
425 Degrees F
Coefficient of Volume (Cv)
51.55
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Vacuum Service Rating
29.9 in Hg
Vented Ball Valve
Non-Vented
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.