1/2" FNPT PVC Ball Valve Inline

  • Mfr # 32H954

  • Zoro # G4976876


product price:  $6.65
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H954
Zoro #
G4976876
UPC #
190735462942
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Material
ABS
Standards
ASTM D2464
Max. Pressure
150 PSI CWP
Handle Material
ABS
Temp. Range
14 Degrees to 122 Degrees F
Body Material
Plastic
Handle Type
Tee
Seal Material
FPM
Type
PVC
Operating Temperature - Maximum
122 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
14 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.