Tape Logic Striped Vinyl Tape, 7.0 Mil, 3" x 36 yds., Black/White, PK16

  • Mfr # T9336BW

  • Zoro # G4978051


product price:  $427.99
/pk 16, $26.75/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Width
3"
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9336BW
Zoro #
G4978051
UPC #
841436056793
Country of Origin
China

Dimensions

Imperial Tape Width
3"
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
3"
Tape Width
3"
Tape Length
36 yd

Details

Item
Striped Vinyl Tape,3"x36yd,Blk/Wh,PK16
Tape Color
Black
Material
vinyl
Color
Black/White
Duct Tape Grade
Heavy Duty

Description

Striped Vinyl Tape,3 In.x36yd,Blk/Wh,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.