Silver Aluminum Single Loop Handle Hard Rubber Wheels

  • Mfr # ALUM-LOOP-HR

  • Zoro # G4996507


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49-1/4"
Overall Width
20 in.
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUM-LOOP-HR
Zoro #
G4996507
UPC #
691215049382
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49-1/4"
Overall Width
20 in.
Wheel Diameter
10 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
18.5"

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Alum Loop Handle Hand Truck,18.5x49.25
Wheel Type
Rigid
Assembled
No
Hand Truck Handle Type
Loop
For Use With
Hand Truck maximizes control for different types of loads
Type
Aluminum Hand Trucks
Wheel Material
Pneumatic
Includes
Pneumatic tires transport loads smoothly and evenly over rough or uneven floors
Number of Wheels
2
Features
Aluminum construction makes transporting boxes easy

Description

Alum Loop Handle Hand Truck,18.5x49.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.