Check Valve, Wafer, 2", PVC/FPM

  • Mfr # WCV1200V

  • Zoro # G4998034


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
PVC
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Flange x Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1200V
Zoro #
G4998034
UPC #
610377188678
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Height
5-1/4"
Size
2"
Width
4"
Length
1.80"
Pipe or Tube Size - Check Valves
2"
Overall Length
1.8 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
PVC
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Flange x Flange
Seal Material
FKM
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.000 psi
Flow Design
Single
Seat Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Cracking Pressure
3 psi
Flow - Valves
90.00 gpm
Spring Material - Check Valves
316 Stainless Steel
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
FKM
Max. Temp. - Valves
140 Degrees F
Max. Temp.
140 Degrees F
Mechanism and Body Design
Inline Wafer
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Item
Wafer Check Valve
Flow
90 gpm
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Silent Check
Standard
Connection Type - Side 2
Wafer
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Coefficient of Volume (Cv)
93
Operating Temperature - Maximum
140 Degrees F
ANSI Flange Class
Class 150
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
For Media
Water
Connection Type - Side 1
Wafer
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
70 Degrees F
Valve Body Style
Inline
Manufacturer Warranty
3 yr
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.