Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 10mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2K10-02AS

  • Zoro # G5002812


product price:  $3.35
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K10-02AS
Zoro #
G5002812
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
17 19/32 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Color
White
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Release Type
Button
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Series
KQ2K
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water

Description

Product: SMC - KQ2K10-02AS

The SMC - KQ2K10-02AS is a member of the Push On Hose Fittings category. This industrial tool is typically employed in secure and efficient hose assembly tasks in a variety of applications. It provides a procedure for assembly, which may contribute to the efficiency of tasks involving hose fittings, dependent on individual usage and conditions. Furthermore, the SMC - KQ2K10-02AS is formulated to function under various conditions, determined by the specific environment and user application.

Key Features:

  • Type: Push On Hose Fittings - This indicates that this item can be connected swiftly and directly to hoses.
  • Brand: SMC - The SMC - KQ2K10-02AS is manufactured by SMC, a prominent industry supply company.
  • Model Number: KQ2K10-02AS - This denotes the unique identifier of this product within the SMC portfolio.
  • Material: Not provided - The material composition of this fitting is currently undisclosed.
  • Size: Not provided - The precise dimensions of the fitting remain unspecified.
  • Includes: Not provided - Additional contents included in the package with the product are not presently detailed.
  • Maximum Operating Pressure: Not provided - The maximum pressure the fitting can handle under specified conditions is not given.
  • Operating Temperature Range: Not provided - The range of temperatures within which the fitting can operate is not stated.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.