Socket Weld Flange Pipe Flange, 2" Pipe, Flanged x Socket Weld, Steel, Class 300

  • Mfr # BULK-PF-526

  • Zoro # G500424839


product price:  $49.19
/ea

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-526
Zoro #
G500424839
UPC #
193005130688
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Flange Outside Diameter
6 1/2 in
Bolt Hole Diameter
5/8 in
Overall Length
6 1/2 in
Flange Thickness
3/4 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
725 psi
Finish/Coating
Black Coated
Color
Black
Maximum Operating Pressure
725 psi
For Pipe Schedule
80
Connection Surface
Raised Face
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
8
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x Socket Weld, 6 1/2 in Flange Outside Diameter, 13/16 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.