Shaft Seal, TCV, 200mm ID, Fluoro Rubber
Mfr # 20031018TCV
Zoro # G500476814
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
200 mm
Outside Dia.
310 mm
Width
18 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20031018TCV
Zoro #
G500476814
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
200 mm
Outside Dia.
310 mm
Width
18 mm
Overall Width
18 mm
Outside Diameter
310 mm
Inside Diameter
200 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Case Coating
None
System of Measurement
Metric
Number of Lips
2
Spring Reinforcement
Yes
Contact Type
Contact Seal
Maximum Pressure
10 psi
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 200 mm, Outside Diameter 310 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.