Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # T581CP6D D 626 KD

  • Zoro # G5006626


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T581CP6D D 626 KD
Zoro #
G5006626
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
T Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Series
T
Key Material
Nickel Silver
Strike Type
Square Corner
Number of Pins
6
Handle Material
Brass, Steel, Zinc
Standards
ANSI A156.2
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Location Type
Commercial
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Number of Keys
2
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Pins
6
Function
Storeroom
Strike
ANSI Square Corner, No Box
Fire Rating
3 hr
Knob/Handle Material
Brass, Steel, Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Includes Hardware
Hardware Included
Application
Commercial
Lockset Style
Dane
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1

Description

Lever Lockset, Heavy Duty, Commercial, Series T, Style Dane, Finish Satin Chrome, Function Storeroom, Keyway Type C, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.