Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-153

  • Zoro # G500715975


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-153
Zoro #
G500715975
UPC #
193005313562
Country of Origin
India

Dimensions

Pipe Size
1 in
Overall Length
3.15 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x MNPT
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Seal Material
PTFE
Seat Material
PTFE
Standards
ANSI/ASME B1.20.1
Stem Material
304 Stainless Steel
Max. Pressure
1,000 PSI
Handle Material
304 Stainless Steel
Features
Stainless Steel Threaded Ball Valves
Hose I.D.
1 in
Temp. Range
0 Degrees to 450 Degrees F
Body Material
304 Stainless Steel
Handle Type
Lever
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
100 PSI
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Locking
Connection Gender - Side 1
Male
Coefficient of Volume (Cv)
24

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.