Reach In Refrigerator, One Section, Solid Door, 23.1 Cu. Ft.

  • Mfr # RB23HC-1S

  • Zoro # G500782977


product price:  $5,129.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
27 1/4"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB23HC-1S
Zoro #
G500782977
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
84 1/4"
Interior Depth
26"
Depth
33 3/4"
Interior Height
61 5/8"
Interior Width
24 1/4"

Details

Color
Silver
Number of Doors
1
Voltage
115
Hinge Location
Right
Hertz
60
Number of Shelves
3
Door Type
Solid
Refrigeration Type
Air Cooled
Material
Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior
Standards
UL US & Canada, UL Classified EPH, Energy Star Qualified
Door Style
Swing
Temperature Range
36 to 38 Degrees F
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Item
Reach-In Refrigerator
Refrigerant Type
R-290
Amps
5.8
Capacity
23 cu. ft.

Description

Refrigerator, Reach-in, One-section, 23.1 cu. ft., Electronic Control, (1) Lockable Hinged Self-closing Solid Door, (3) Wire Shelves, LED Lighting, Gray Painted Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.