24 Inch 145 Cans Outdoor Beverage Refrigerator
- Mfr # YG-BC-145A1EQ/H
- Zoro # G623330819
product price:
$
747.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Refrigerator Item
Beverage Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BC-145A1EQ/H
- Zoro #
- G623330819
- UPC #
- 732322707175
- Country of Origin
- China
- Color
- Stainless Steel
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Width
- 23.4 in
- Height
- 32.3 in
Description
The Yeego beverage refrigerator holds up to 145 standard 12 oz. cans and features an upgraded compressor with precise temperature control from 34°F to 54°F for consistent, efficient cooling. Its spacious design, quiet operation, and built-in or freestanding versatility make it a reliable choice for storing beverages in kitchens, bars, or entertainment spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.