Sting Relief, Packet, 0.5 oz., PK10

  • Mfr # 19-002

  • Zoro # G5010652


product price:  $3.75
/pk 10, $0.38/ea

Key Features

Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ethyl Alcohol 50%, Lidocaine HCL 2%
Size
10 ct
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-002
Zoro #
G5010652
UPC #
738743190022
Country of Origin
China

Dimensions

Size
10 ct
Height
4"
Width
5/8"
Package Width
63/100 in
Package Length
4 in
Package Height
2 13/100 in

Details

Item
Bite/Sting Relief
Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ethyl Alcohol 50%, Lidocaine HCL 2%
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Industry Type
Healthcare
Includes
(10) Sting Relief Wipes
Application
Bite Relief
Item - First Aid and Wound Care
Sting Relief Wipes
Package Type
Packet
Color
Clear
Unitized
Unitized
Concentration
Ethyl Alcohol 50%, Lidocaine HCl 2%
Unit Package Type
Packets
Number of Units Included
10
Exterior Package Type
Box
Purpose
Insect Bites, Insect Stings
Compatible Manufacturer Part Number
5499, 90600, 90601, 90700, 90701
Format
Wipes
Active Ingredient
Lidocaine HCl, Ethyl Alcohol
Alcohol Content
Contains Alcohol
Product Type
Bite/Sting Relief

Description

Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Format Wipes, Unit Package Type Packets, Size 10 ct, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 10, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number 5499, 90600, 90601, 90700, 90701, Exterior Package Type Box, Compatible Grainger Part Number 48ZE22, 48ZE23, 48ZE48, 48ZE49

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.