Replacement Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright
Mfr # FCS9352-M
Zoro # G5013373
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCS9352-M
Zoro #
G5013373
UPC #
011646105189
Country of Origin
China
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
60 in
Length
100 ft
Wire Dia.
0.011 in
Overall Length
100 ft
Overall Width
5 ft
Wire Diameter
0.011 in
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Bright
Standards
ASTM, GREENGUARD Gold, ISO
For Use With
Doors, Windows
Oxidation
Non-Oxidizing
Product Type
Replacement Screen
Protection From
Insects
Form
Roll
Count
1
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Aluminum, Width 60 in, Length 100 ft, Wire Dia. 0.011 in, Bright, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.