Line Voltage Mechanical Thermostat, Heat Only, 50 to 90F, Exposed Dial, 120 to 277V AC, 1H

  • Mfr # 802

  • Zoro # G501705012


product price:  $24.29
/ea

Key Features

Compatible System Type
J-Box
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802
Zoro #
G501705012
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4-3/4 in
Overall Width
3 in
Overall Depth
1 in

Details

Compatible System Type
J-Box
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Number of Heating Stages
1
Temperature Control Range
50 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Standards
CSA Certified, UL Listed
Terminal Designations
Black, Red
Enclosure Type
Without Housing
Contact Type
Double Break, Single Break
Minimum Control Temperature
50 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Mercury Free
Yes
Housing Material
Plastic
Temperature Scale
Fahrenheit
Electrical Connection Type
Hardwired
Pilot Duty Rating
125 VA
Maximum Control Temperature
90 Degrees F
Temperature Differential
2 Degrees F
Enclosure Color
White
Includes
Temperature Readout

Description

Line Volt Mechanical Tstat, Switch Action Open on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.