Antacid, Tablet, 420mg, PK50
Mfr # 90089
Zoro # G5017196
product price:Â $7.35
/pk 50, $0.15/eaKey Features
Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90089
Zoro #
G5017196
UPC #
073577900899
Country of Origin
United States
Dimensions
Size
420mg
Details
Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Tablet
Medicinal Count
50 x 2
Medicinal Strength
Regular Strength
Package Type
Packet
Medicinal Flavor
Mint
Count
50 x 2
Form
Tablet
Color
White
Description
Antacids and Indigestion, Flavor Mint, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.