9/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6223

  • Zoro # G501767225


product price:  $9.50
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Socket Size
9/16 in
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6223
Zoro #
G501767225
UPC #
045242581696
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
9/16"
Overall Length
3 5/64 in
Socket Size
9/16 in
Socket Length
3 5/64 in
Socket Depth
Deep
Wall Thickness
1/8 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Drive Type
Impact
Tether Ready
No
Measurement Type
SAE
Bolt Clearance
1 3/16 in
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Standards
ASME
Material
Steel
Locking
No
Socket Shape
6-Point
Impact Rated
Yes
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Deep Impact Socket, Socket Size 9/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.