Instant Cold Pack, White, 6In. x 4-1/2In.
Mfr # K2104
Zoro # G5018885
product price:Â $2.39
/eaKey Features
Industry Type
Healthcare
Material
Plastic
Length
5 1/2 in
Waterproof
Yes
Includes
Cold Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2104
Zoro #
G5018885
UPC #
738743001250
Country of Origin
China
Dimensions
Length
5 1/2 in
Width
4 1/2 in
Package Width
4 1/2 in
Temperature Pack Thickness
1 in
Package Height
5 in
Temperature Pack Length
5 1/2 in
Temperature Pack Width
4 1/2 in
Package Length
4 in
Description
Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 5 1/2 in, Width 4 1/2 in, Includes Cold Pack, Standards ANSI Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.